- 3-in-1 folding bariatric steel commode, elongated, extra wide
- 650 lb. weight capacity, seat height 16"-22", seat depth 16.5", inside arm width 24", overall width 31"
Medline 3 in 1 Elongated Bariatric Steel Folding Commode, 650 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 650 |
Product Details
| Manufacturers Part Number | G1-201LBX1 |
| Type | 3-in-1 Commode |
| Description | Medline 3-in-1 Elongated Bariatric Steel Folding Commode |
| Brand | Medline |