- Drop-arm commode with wheels
- Supplied standard with pail, lid, and splash guard
- 300 lb. weight capacity, seat height 17.5"-21.5", seat depth 16.5", inside arm width 17.5", overall width 23.5"
Medline Padded Steel Drop Arm Commode, 300 lb. Capacity
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 300 |
Product Details
| Manufacturers Part Number | G1-303DWX1 |
| Type | Drop Arm Commode |
| Description | Medline Padded Steel Drop Arm Commode, 300 lb |
| Brand | Medline |