Features:
- Can be worn under caps and hats
- Hook-and-loop fastener for a comfortable and close fit
- Outer shell consists of quilted nylon with extra-thick foam fill
- Lining made of polyester fleece
- Meets 16 CFR 1610 Class 1
- Dielectric
- Flame Resistant
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Cold Weather Liner |
| Reflective Tape | No |
| Color | Blue |
| Series | 225 Plus |
| Style | Over The Head |
| Closure Type | Velcro |
| High Visibility | No |
| Material | Nylon/Polyester |
| Description | Cold Weather Liner |
| Package Quantity | 12 |
| Gender | Unisex |
| Manufacturers Part Number | 14502 |
| Covers | Head & Ears |
| Primary Use | Cold Weather Protection |
| Brand | Jackson Safety |