- 3-in-1 folding steel commode
- Comes with seat, lid, bucket, armrests, and splash guard
- 350 lb. weight capacity, 14.5" seat depth, 19" width between arms, 21" overall width
Medline 3 in 1 Steel Folding Commode, 350 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$58.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 350 |
Product Details
| Manufacturers Part Number | G1-200X1 |
| Type | 3-in-1 Commode |
| Description | Medline 3-in-1 Steel Folding Commode |
| Brand | Medline |