Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Petra Roc 3-In-1 Waterproof Parka Jacket, ANSI Class 3, 300D Oxford Shell/Fleece Lining, Lime, XL

Petra Roc 3-In-1 Waterproof Parka Jacket, ANSI Class 3, 300D Oxford Shell/Fleece Lining, Lime, XL

Item #: WBB1602262

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • XL
  • L
  • S
  • 2XL
  • 3XL
  • 5XL
  • 6XL
  • M
  • 4XL

XL

$70.00 up to 13% OFF

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Petra Roc Two Tone Waterproof 6-In-1 Parka Jacket, ANSI Class 3, Lime/Black, Size XL

Petra Roc Two Tone Waterproof 6-In-1 Parka Jacket, ANSI Class 3, Lime/Black, Size XL

Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, XL, Yellow/Black

Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, XL, Yellow/Black

Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, L, Yellow/Black

Utility Pro™ Hi-Vis Parka Jacket, ANSI Class 3, L, Yellow/Black

Petra Roc Two Tone Waterproof 6-In-1 Parka Jacket, ANSI Class 3, Lime/Black, Size L

Petra Roc Two Tone Waterproof 6-In-1 Parka Jacket, ANSI Class 3, Lime/Black, Size L

Tingley® J26112 Bomber II Hooded Jacket, Fluorescent Yellow/Green/Black, 3XL

Tingley® J26112 Bomber II Hooded Jacket, Fluorescent Yellow/Green/Black, 3XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tingley® J26112 Bomber II Hooded Jacket, Fluorescent Yellow/Green/Black, Medium

Tingley® J26112 Bomber II Hooded Jacket, Fluorescent Yellow/Green/Black, Medium

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne®GloWear® 8377 Type R Class 3 Quilted Bomber Jacket, Lime, 3XL, 25627

Ergodyne®GloWear® 8377 Type R Class 3 Quilted Bomber Jacket, Lime, 3XL, 25627

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ergodyne®GloWear® 8377 Type R Class 3 Quilted Bomber Jacket, Lime, 4XL, 25628

Ergodyne®GloWear® 8377 Type R Class 3 Quilted Bomber Jacket, Lime, 4XL, 25628

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Brady® PD524E Bouffant Cap Dispenser, Acrylic, 12"W x 14"H

Petra Roc 3-In-1 Waterproof Parka Jacket, ANSI Class 3, 300D Oxford Shell/Fleece Lining, Lime, XL

Features:
  • Meets ANSI 107-2010 Class 3 Standards with 2" wide reflective stripes
  • Weatherproof poly oxford outer shell with 300D PU coating & waterproof taped seams
  • Polyester mesh lining for lightweight jacket and a removable fleece lining to make it a thermal jacket. The fleece lining can be worn as an independent jacket when removed
  • Full length storm flap with heavy duty zipper and snaps
  • Elastic cuff with adjustable snaps
  • Detachable hood tucks into the collar with draw string
  • (1) Radio pocket, (1)-ID pocket, (1) Pen slot, (1) Hidden napolean pocket and, (2) lower lower flap pockets
  • (2) Zipped slash pockets on the fleece liner
  • (2) Microphone tabs
  • Available Sizes: S-5XL

Weights & Dimensions

  • Size XL

Product Details

  • Description 3-In-1 Waterproof Parka Jacket
  • Number of Pockets 5
  • Primary Use Cold Weather Protection
  • Type High Visibility Jacket
  • Closure Type Zipper and Snap
  • Brand Petra Roc
  • Package Quantity 1
  • Material 300D Oxford Shell/Fleece Lining
  • Manufacturers Part Number LPJ3IN1-C3-XL
  • Color Family Green
  • Class ANSI Class 3

Compliance & Certifications

  • Certifications ANSI 107-2010 CLASS 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size

Global Industrial Hi-Vis Safety Vest, 2" Lime/Reflective Strips, Polyester Mesh, Orange, One Size

Item #: 695304

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.50

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12

Item #: 708122L

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$56.04

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, X-Large, 1 Pair - Pkg Qty 12

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, X-Large, 1 Pair - Pkg Qty 12

Item #: 708123XL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.84

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$8.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc 3-In-1 Waterproof Parka Jacket, ANSI Class 3, 300D Oxford Shell/Fleece Lining, Lime, XL

Petra Roc 3-In-1 Waterproof Parka Jacket, ANSI Class 3, 300D Oxford Shell/Fleece Lining, Lime, XL

Item #: WBB1602262

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant