Tingley® J26002 Bomber Hooded Jacket, Fluorescent Yellow/Green/Black, 5XL
|
Questions & Answers (0)
Product Description
Bomber Jacket - Premium ANSI compliant high visibility insulated jacket. Loaded with special features including a black front and cuffs to help conceal dirt. The Bomber maximizes quality at an affordable price. Ideal Applications: For use in environments where high visibility and warmth are desired for wearer safety and comfort.
PRICE
$77.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-1/2 |
| Size | 5XL |
| Thickness | 12 mil |
Product Details
| Type | High Visibility Jacket |
| Class | ANSI Class 3 |
| Color | Yellow |
| Style | Bomber |
| Closure Type | Zipper |
| Material | 300D Woven Polyester/Polyurethane |
| Front Closure | Zipper |
| Description | Hooded Jacket |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | J26002.5X |
| Primary Use | Cold Weather Protection |
| Brand | Tingley |