Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Apache Hose & Belting

Model # :WBB553498

MPN #: 49030066

3" M x F Full Port Bolted ball Valve

Product Description
Manufactured from glass reinforced polypropylene for strength and durability (will never rust or corrode). Stem seal: Viton O-ring, Body seal: EPDM O-ring. Features: Unique body-to-flange design allows for low torque on/off operation. Self aligning ball rotates freely against PTFE(R) seats. For use in agricultural and construction fluid handling applications.

PRICE
$229.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/2 in
Height7 in
Weight3 lbs
Size3 in

Product Details

MaterialPolypropylene
Valve TypeFull Port M x F
Package Quantity1
ColorBlack
PSI125 psi
BrandApache Hose & Belting