- Quarter turn operation makes shutoff simple
- FIP x FIP female threaded connection
- Can be used in potable water supplies
- Suitable for many liquids, oils, and gases
- Solid forged brass construction is durable and corrosion resistant
- Working pressure: 600 psi
- Working temperature: 40-180°F
- Lead free compliant
- CSA, CUPC, NSF372 certified
THEWORKS® LF Brass Full Port Ball Valve - Threaded - 1/2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Working Pressure | 600 psi WOG lbs |
| Size | 1/2 |
Product Details
| Operating Temperature Range | 40-180 F |
| Material | Lead Free Brass |
| Valve Type | Ball |
| Package Quantity | 1 |
| Connection Style | FIP |
| Manufacturers Part Number | LFBV103 |
| Brand | THEWORKS |