TMX 3-Jaw (2 Piece) Scroll Chuck, Forged Steel, Back Mount, Plain Back, 7-7/8" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
3-Jaw(2Pc) 1 set each Hard Master and 1 set Reversible Hard Top Jaws, Scroll, Forged Steel body, Rear Mount, 20in, 3-Jaw(Two Piece) Precision Forged Steel Scroll Chuck back Mount Plain Back 8in, TMX by Toolmex Made in Europe (Compare to Bison® Models 3274, 3275 & 3575 - series 7-811, 7-812 & 7-813) Universal application on machine tool spindles
PRICE
$1,689.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 39 lbs |
| Chuck Diameter D | 7-7/8 |
| Diameter | 7-7/8 |
Product Details
| Chuck Body Material | Forged Steel |
| Max Speed | 4000 rpm |
| Type | Scroll |
| Number of Pieces | 2 |
| Mount | Back Mount |
| Style | Plain Back |
| Country of Origin | Europe |
| Material | Forged Steel |
| Number of Jaws | 3 |
| Description | Scroll Chuck |
| Manufacturers Part Number | 3-820-0800P |
| Brand | TMX |