Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3192472

Global Industrial™ 3 Level, Extra HD Bulk Storage Rack, Steel Deck, Starter, 60"W x 18"D x 72"H

Product Description
✓ 14-gauge steel uprights & 12-gauge steel beams
✓ Supports up to 3,800 lbs. per shelf
✓ Uprights are cross-braced for added strength and rigidity

This Global Industrial™ Extra Heavy-Duty Bulk Storage Rack Starter Kit is a cost-effective solution for efficiently storing large equipment and bulk materials. Built for lasting durability, this unit includes (2) 14-gauge steel uprights that allow easy level adjustments at 2" increments, 12-gauge steel beams with (3) hooks at each end for a quick, positive connection, welded steel base plates, and safety pins for secure beam installation. This unit has (3) shelf levels, each of which is equipped with a rib-formed galvanized steel deck and has an impressive 3,800 lb. weight capacity. Designed to withstand rigorous use in demanding environments, this bulk storage rack is ideal for warehouses, manufacturing facilities, distribution centers, and more.

  • 5/8" thick rib-formed steel deck features a galvanized finish
  • Welded base plates anchor to the floor for added stability
  • Beams attach to frame without the need for tools
  • PRICE
    $339.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit
    339.95
    Buy 2 units - 5 units
    325.95Save $14.00 (4%)
    Buy 6+ units
    309.95Save $30.00 (9%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width60 in
    Depth18 in
    Height72 in
    Mounting Hole Diameter5/16 in

    Product Details

    Assembly RequiredYes
    TypeStarter
    Shelf Capacity3800 lbs
    ColorGray
    Number of Levels3
    MaterialSteel
    Manufacturers Part NumberB3192472
    Shelf MaterialSteel Deck
    BrandGlobal Industrial