Satco 60-207 3 Light - 15" - Flush Mount - Alabaster Glass Old Bronze
Write a Review
|
Questions & Answers (0)
Product Description
3 Light - 15" - Flush Mount - Alabaster Glass
This 15" Flush Dome is beautifully finished in Old Bronze and accented by Alabaster glass. This fixture uses (3) 60W A19 max./Medium base bulbs.
This 15" Flush Dome is beautifully finished in Old Bronze and accented by Alabaster glass. This fixture uses (3) 60W A19 max./Medium base bulbs.
PRICE
$55.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-1/4 in |
| Height | 6 in |
Product Details
| Style | Transitional |
| Package Quantity | 1 |
| Color | Old Bronze |
| Manufacturers Part Number | 60-207 |
| Number of Lights | 3 Light |
| Brand | Satco |