Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WIB439717

MPN #: 60-280

Satco 60-280 1 Light - 12" - Flush Mount - Twist & Lock w/ Alabaster Glass Old Bronze

Product Description
1 Light - 12" - Flush Mount - Twist & Lock w/ Alabaster Glass

This 12" Twist and Lock is beautifully finished in Old Bronze and accented by Alabaster glass. This fixture uses (1) 60W A19 max./Medium base bulb.

PRICE
$47.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Height4-1/2 in

Product Details

StyleTransitional
Package Quantity1
ColorOld Bronze
Manufacturers Part Number60-280
Number of Lights1 Light
BrandSatco