Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3127047

MPN #: 7100258651

3M™ 6" Pneumatic Random Orbital Sander, Non-Vacuum, 5/16" Orbit, 12000 RPM

Product Description
The 3M™ Pneumatic Random Orbital Sander combines durable, lightweight construction around a powerful precision-balanced motor for professional performance and a swirl-free finish - great for high-production industrial environments where dust extraction is not required.

Built tough for industrial use
3M Xtract™ Pneumatic Random Orbital Sanders are built with powerful, precision-balanced air-driven motors and durable, lightweight aluminum housings. These high-quality components stand up to long hours on the shop floor.

Designed with the operator in mind
The comfortable rubber grip, curved-throttle alloy steel lever, and built-in wrist support provide comfortable control, while the recessed lever platform eliminates pinch and pressure points on the operator's palm. The speed control dial is conveniently located on the side and thumb-controlled, and the simplified paddle allows the user to easily identify the tool's orbit. The lighter-weight tool has a composite cover that extends to the base to absorb and reduce vibration and keeps tools in service by preventing cracked housings, while the internal muffler helps reduce noise and won't break off. More power. More parts per hour. These discs represent a better solution for tackling medium and high-pressure small-disc grinding jobs. The newest addition to our legendary 3M™ Cubitron™ II Abrasive line also features our convenient Roloc™ quick attachment system for easy disc changes - saving you time in multi-step applications.

Features:
  • Lightweight, comfortable design
  • Soft touch grip with molded-in grip features
  • Powerful 0.28 HP (209W) pneumatic motor
  • Simplified paddle design allows users to easily identify orbit
  • Stays cool and comfortable while running
  • Three variable speed settings
Featured Applications:
  • Metal fabrication
  • Primer sanding
  • Gelcoat sanding
  • Composite sanding
  • Woodworking


PRICE
$275.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8
Orbit5/16 in
Pad Size6 in
Hose Size Inside Diameter3/8

Product Details

Max RPM12000 rpm
RPM12000 rpm
TypeNon-Vacuum
CFM17 CFM
Horsepower0.28 HP
ColorBlack
SeriesXtract
Power TypePneumatic
Air Inlet Thread Size (NPT)3/8 in
Side Grip HandleNo
Made in the USANo
DescriptionPneumatic Random Orbital Sander, Non-Vacuum
Package Quantity1
Manufacturers Part Number7100258651
Average CFM17
ExhaustInternal
Brand3M