Buyers Products 3" Motor-Replaces Meyer -15054
Write a Review
|
Questions & Answers (0)
Product Description
3 Inch Motor to fit Meyer Snow Plows is similar to Meyer OEM: 15054.
PRICE
$145.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-2/3 in |
| Depth | 3-3/5 in |
| Height | 7-5/7 in |
| Weight | 7 lbs |
| Size | 3" |
Product Details
| Manufacturers Part Number | 1306005 |
| For Use With | Meyer |
| Product Grouping | Motor |
| Compatible Part/Model Number | 15054 |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |