Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB584010

MPN #: 1303600

Motor, Dc, 4-1/2InCCW, Tang Shaft, Replaces Sno-Way #96105233

Product Description
Motor. Replaces OEM Part Number #96105233 For Sno-Way. 1 Year Limited Warranty.

PRICE
$359.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4-1/2"

Product Details

Manufacturers Part Number1303600
For Use WithSno-Way
Product GroupingMotor
Compatible Part/Model Number#96105233
BrandBuyers Products

Warranty

Warranty1 yr