Buyers Products Seal Kit similar to Meyer OEM: 15254
Write a Review
|
Questions & Answers (0)
Product Description
Seal Kit similar to Meyer OEM: 15254
PRICE
$33.95
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-5/9 in |
| Depth | 6-1/4 in |
| Height | 2/3 in |
| Weight | 0.1 lbs |
Product Details
| Manufacturers Part Number | 1306150 |
| For Use With | Meyer |
| Product Grouping | Seal Kit |
| Compatible Part/Model Number | 15254 |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |