This stainless steel hose barb fitting is designed to connect flexible hose to threaded pipe systems, providing a secure and leak resistant transition for fluid transfer applications. Featuring a male NPT threaded end and a precision machined hose barb, it creates a tight, dependable connection when used with standard hose clamps or crimp sleeves. Manufactured from durable 316 stainless steel, it offers superior resistance to corrosion, chlorides, saltwater, and harsh chemicals. Ideal for marine environments, food and beverage processing, pharmaceutical systems, and chemical applications, this fitting delivers long term performance in demanding and sanitary conditions.
MSI Products 3" MPT x 3" 316 Stainless Steel Hose Barb, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3284048 |
| PSI | 285 psi |
| Fitting Type | Hose Barb x MPT |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |