An CN03NRP100TLTS06 3" x 1" NeoTech Caster - swivel with threaded stem, total lock brake and neoprene wheel with ball bearings.
MedCaster 3" NeoTeq Caster with Threaded Swivel Stem and Brake, 1"H Stem, 175 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 3 in |
| Weight Capacity | 175 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 3 in |
| Stem Height | 1 in |
| Stem Width | 3/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Neoprene |
| Type | Medium Duty |
| Brake Type | Total Lock |
| Color | Silver |
| Series | CN |
| Caster Type | Swivel with Brake |
| Caster Rig Material | Steel |
| Stem Type | Threaded |
| Caster Index | Medical |
| Hub Type | Neoprene |
| Manufacturers Part Number | CN03NRP100TLTS06 |
| Brand | MedCaster |
Warranty
| Warranty | 1 yr |