An AV05QRP125SWTS0GY 5" x 1-1/4" Avant Caster - swivel with threaded stem, sealed bearings in raceway and quick start TPE wheel.
MedCaster 5" Avant Caster with Threaded Swivel Stem, 1-1/2H" Stem, 220 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 6-11/16 in |
| Weight Capacity | 220 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 5 in |
| Stem Height | 1-1/2 in |
| Stem Width | 1/2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Thermoplastic Rubber |
| Type | Medium Duty |
| Brake Type | No Brake Included |
| Color | Gray |
| Series | AV |
| Caster Type | Swivel |
| Caster Rig Material | Nylon |
| Stem Type | Threaded |
| Caster Index | Medical |
| Hub Type | Polyolefin |
| Manufacturers Part Number | AV05QRP125SWTS0GY |
| Brand | MedCaster |
Warranty
| Warranty | 1 yr |