Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Screenflex 3 Panel Portable Room Divider, 4'H x 5'9"L, Fabric Color: Blue

Screenflex 3 Panel Portable Room Divider, 4'H x 5'9"L, Fabric Color: Blue

Item #: WBB226536

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Screenflex Black Powdered Painted Metal Panel Lock for 3 Panel

    $25.95

  • Screenflex Art Hanger

    $23.50

  • Screenflex Multi Unit Connector

    $34.95

Price: $743.00

$123.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Screenflex 3 Panel Portable Room Divider, 4'H x 5'9"L, Fabric Color: Blue

Screenflex Portable Room Dividers are the world's highest quality portable walls and can help you make much better use of your facility, time and budget. Simply roll them into position and set up the tackable sound absorbing panels in seconds. The temporary walls can be used as classroom partitions, to create training rooms, for art display, or simply to divide any open area in any room. Churches and other housed of worship use the portable partitions for Sunday School along with other programs. Managers of corporations, government buildings and facilities in the hospitality industry, all use Screenflex Folding Partition Walls to help manage their valuable floor space in an economical attractive fashion. Quality built to last here in the USA. No Assembly Required.
3 Year Warranty.

Weights & Dimensions

  • Wheel Diameter 3 in
  • Height Range >0 to 5 ft
  • Width 69 in
  • Panel Width 29-1/2 in
  • Height 48 in
  • Thickness 3/4 in
  • Width Range >0 to 6 ft

Product Details

  • Number of Panels 3
  • Assembly Required Assembled
  • Type Mobile
  • Frame Color Family Black
  • Package Quantity 1
  • Brand Screenflex
  • Warranty 3 yr
  • Material Fabric
  • Style Folding & Mobile
  • Manufacturers Part Number FSL403-SB
  • Features Full Fabric
  • Wheel Type Rubber
  • Color Family Blue
  • Frame Material Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Screenflex 3 Panel Portable Room Divider, 4'H x 5'9"L, Fabric Color: Blue

Screenflex 3 Panel Portable Room Divider, 4'H x 5'9"L, Fabric Color: Blue

Item #: WBB226536

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Screenflex 3 Panel Portable Room Divider, 4'H x 5'9"L, Fabric Color: Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant