- 3 Panel Foldable Divider
- 3/16" Bottom Half Frosted Acrylic on Casters
- Wet Erase Compatible
- Black Aluminum Channel Frame
- Lockable End Casters
- Ships Fully Assembled
- Made in the USA.
Screenflex 3 Panel Foldable Divider, 6'2"H x 10'0"W, Bottom 1/2 Frosted
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,249.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Height | 74 in |
| Thickness | 3/16 in |
Product Details
| Number of Panels | 3 |
| Type | Clear Room Divider |
| Color | Frosted Clear |
| Caster Type | Non Marking Casters |
| For Use With | Security in schools, hospitals, prisons, airports, corporate, hospitality |
| Mobile or Stationary | Mobile |
| Material | Acrylic |
| Description | Foldable Divider |
| Manufacturers Part Number | CRDFH3 |
| Window | No |
| Brand | Screenflex |