Features:
- Size #8 - 6-1/4"L x 3-1/8"W
- White carbonless bond with pink middle bond and 10 point manila base stock
- Tags feature a 3/16", reinforced, tear resistant eyelet
- Tags may be attached with string or wire
- Material: Cardstock Paper
Model # :WBB3171897
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 3-1/8 in |
| Size | 8 |
| Eyelet Size | 3/16 in |
Product Details
| Color | White |
| Fastener | Plain |
| Recyclable | Yes |
| Style | 3-Part Carbonless |
| Number Sequence | 4500-4999 |
| Material | Cardstock |
| Package Quantity | 500 |
| Manufacturers Part Number | B3171897 |
| Paper Stock | 10 Point |
| Brand | Global Industrial |