The 3232 Scaffold Stage is 28 inches wide and 32 feet long with a 750-pound duty rating that allows for 3 people on one plank. The Twist-Proof® stage design is ideal for ladder jack applications, swing stages or catwalks.
Werner 3-Person Stage 28"W X 32'L 3232
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,521.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 384 in |
| Width | 28 in |
| Depth | 6 in |
| Weight Capacity | 750 lbs |
| Weight | 251 lbs |
Product Details
| Type | Platform |
| Color | Gray |
| Style | 3-Person |
| Material | Aluminum |
| Description | Stage Platform |
| Manufacturers Part Number | 3232 |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI |