Eemax ED020480T2T Commerical Tankless Water Heater, Three Phase 18KW 480/277V 22A
|
Questions & Answers (0)
Product Description
Eemax ED020480T2T Commerical Tankless Water Heater, Three Phase 18KW 480/277V 22A
This Three Phase Electric Commerical Tankless Water Heater is activated in stages, based on demand and can supply multiple fixtures. High Capacity units feature rugged steel construction.Connect to Hot or cold water feed. Fitted with 1/2" compression fittings and electrical entry on the bottom. Microprocessor provides precise outlet temperatures.
This Three Phase Electric Commerical Tankless Water Heater is activated in stages, based on demand and can supply multiple fixtures. High Capacity units feature rugged steel construction.Connect to Hot or cold water feed. Fitted with 1/2" compression fittings and electrical entry on the bottom. Microprocessor provides precise outlet temperatures.
PRICE
$1,909.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/4 in |
| Depth | 4-1/4 in |
| Height | 15-1/4 in |
| Weight | 15 lbs |
| Recommended Wire Size | 10 AWG |
| Connection Size | 1/2 in |
Product Details
| Type | Hot Or Cold Water Feed |
| Color | White |
| Amperage | 22 A |
| Max PSI | 150 psi |
| Gallons per Minute | 4.0 gal/min |
| Style | Delta Configuration with Wye/Star Accommodation |
| Temperature Rise @ 1.5 GPM | 82 °F |
| Wattage | 18,000 W |
| Voltage | 480 Delta V |
| Temperature Rise @ 4 GPM | 32 °F |
| Min PSI | 25 psi |
| Description | Three Phase Water Heater |
| Connection Style | Compression |
| Manufacturers Part Number | ED020480T2T |
| Brand | Eemax |