Modine Steam or Hot Water Unit Heater With Explosion Proof Motor HSB340SB06SA, 340000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
Modine 340000 BTU Steam or Hot Water Unit Heater With Explosion Proof Motor
The Modine HSB340SB06SA horizontal hydronic unit heaters are ideal for heating open areas. They are used to counter heat loss along outside building walls, especially where windows are present. These units work with hot water or steam. Horizontal delivery unit heaters are the most popular of all types. CSA certified. MADE IN U.S.A. 1 Year Limited Warranty.
Click below to view the following:
The Modine HSB340SB06SA horizontal hydronic unit heaters are ideal for heating open areas. They are used to counter heat loss along outside building walls, especially where windows are present. These units work with hot water or steam. Horizontal delivery unit heaters are the most popular of all types. CSA certified. MADE IN U.S.A. 1 Year Limited Warranty.
Click below to view the following:
PRICE
$7,529.00
1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44-1/2 in |
| Width | 26-1/2 in |
| Height | 38-1/2 in |
| Weight | 176 lbs |
| Fan Diameter | 24 in |
| Connection Size | 1-1/4 in |
| Max Mounting Height | 20 ft |
| Heat Throw | 46 ft |
Product Details
| Type | Steam & Hot Water Heater |
| Horsepower | 1/2 HP |
| Hot Water Final Air Temperature | 108 °F |
| Color | Gray |
| Water Flow | 28.2 gal/min |
| Steam Final Air Temperature | 120 °F |
| Airflow Direction | Horizontal |
| Input (BTU/H) 2 lb Steam 60°F Entering Air | 340000 BTU/hr |
| Voltage | 115 V |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | HSB340SB06SA |
| Output (BTU) Hot Water 200°F In 60°F Entering Air | 271100 BTU |
| Brand | Modine |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |