Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909319

MPN #: EM3774T-5

Baldor-Reliance 3-Phase Motor, EM3774T-5, 10 HP, 1760 RPM, 215T Frame, C-Face Mount, TEFC, 575 Volts

Product Description
Some general purpose applications require a motor that runs on 200 volt power. These 200 volt motors are stocked from 1 Hp to 50 Hp in TEFC, and 1 Hp to 100 Hp in ODP. Also available is an extensive line of 575 volt motors. The 575 volt motors are available in general purpose TEFC and ODP, Washdown, Severe Duty, IEEE-841, Explosion Proof, and Close-Coupled pump designs, in a variety of mounting configurations.

Features
  • Ball bearings
  • Suitable for mounting any position
  • Heavy gauge steel and cast iron frames
Application(s)
  • Pumps, compressors, fans, conveyors, machine tools and other applications where 575 volt three phase power is available.
PRICE
$2,429.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C19.2 in

Product Details

Power Factor83
Bearing Opp Drive End6206
KVA CodeH
Motor RPM 60 Hertz1760 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberEM3774T-5
EnclosureTEFC
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
Insulation ClassF
Horsepower10 HP
Frame215T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage575 V
Full Load Efficiency91.7
Nameplate RPM1760 rpm
Full Load Amps9.8 A
DutyContinuous
RPM Range1701-1800 rpm
Ambient Temperature40 °C