Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KFI Seating

Model # :WBB2345136

MPN #: OLBR5601WHGY-2-TP30RD-B2200WH-41-D354

KFI 3 Piece Outdoor Dining Set, 30"W x 41"H Table, Gray w/ White Frame

Product Description
Classic, simple, timeless and hassle-free tables and chairs for indoor or outdoor spaces.

Features:

  • 2 Stools with Grey Seat & Back
  • White Aluminum Frame
  • 30" Round Top in Designer White
  • White Aluminum Base
  • Resistant to water, moisture and mold
  • Corrosion resistant
  • Impact & abrasion resistant
  • Fire resistant
  • Environmentally friendly, non-toxic
  • Bar Height
Dimensions:

  • Barstool Overall Dimensions: 22"L x 23"W x 45.6"H
  • Barstool Seat Height: 29.5"
  • Arm Height: 37"
  • Barstool Weight: 13 lbs.
  • Table Dimensions: 30"L x 30"W x 41"H
  • Table Weight: 42 lbs.


PRICE
$2,299.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight68 lbs
Seat Width18 in
Seat Depth16-1/4 in
Seat Height30 in
Table Width30 in
Table Height41 in
Table Length30 in

Product Details

Assembly RequiredYes
Number of Pieces3
Frame Color FamilyWhite
MaterialAluminum/Phenolic/Polywood
Manufacturers Part NumberOLBR5601WHGY-2-TP30RD-B2200WH-41-D354
CollectionIvy
ShapeRound
BrandKFI Seating
TypeBar Height Dining Set
ColorWhite
Table Top Color FamilyWhite
Cushion IncludedNo
Number of Seats2
Chair Frame MaterialAluminum
Seat Color FamilyGray
Table Top MaterialPhenolic
Frame MaterialAluminum
Seat MaterialPolywood

Warranty

Warranty5 Years