MSI Products 3" Plain Merchant Steel Full Coupling, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Merchant Steel Full Couplings are designed to connect two sections of threaded pipe of the same size, providing a straight, secure connection within piping systems. Commonly used for extending runs or making repairs, they offer a simple and reliable joining solution.
Constructed from durable merchant steel, these couplings deliver dependable strength across a wide range of applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
They conform to ASME B16.14 dimensions and ASME B1.20.1 threading standards for consistent fit and function.
Constructed from durable merchant steel, these couplings deliver dependable strength across a wide range of applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
They conform to ASME B16.14 dimensions and ASME B1.20.1 threading standards for consistent fit and function.
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 in |
Product Details
| Point Of Origin | Domestic |
| Material | Plain Merchant Steel |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2130448 |
| Fitting Type | Coupling/Socket |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |