O'Dell 3 Position Tool Holder, Black, 18" - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
O'Dell 3 position tool holder ODLZTH300. This wall mounted 3-position tool holder can hold cleaning tools, gardening tools and sports equipment of varying diameters. Gravity rollers hold the handles in place. Mounting hardware included.
PRICE
$611.40 Sold in packages of 12 / $50.95 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 18 in |
| Depth | 1-1/2 in |
| Height | 2-1/4 in |
Product Details
| Style | 3 Holders |
| Type | Tool Holder |
| Material | Polypropylene |
| Package Quantity | 12 Racks |
| Color | Black |
| Manufacturers Part Number | ODLZTH300 |
| Brand | O'Dell |