Model # :WBB866514
MPN #: GJO12504
Wall Organizer Rack, Gray, 16-13/16", 6 Hooks/5 Grips
|
Questions & Answers (0)
Product Description
Wall organizer rack is designed to hold five objects with handles of varying thicknesses, plus six additional hangable objects. Perfect for janitorial application. Just insert handle into one of five slots and a rounded, gravity controlled, rolling ball automatically adjusts to its thickness and grips it securely. Then hang hangable object on one of six hooks. Organizer rack is ideal for brooms, mops, tools and more in your office, laundry, garage, garden, utility room and more. Made of sturdy ABS plastic. Mounting hardware included.
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-13/16 in |
| Width | 4 in |
| Height | 3 in |
Product Details
| Style | 6 Hooks/5 Grips |
| Type | Wall Organizer |
| Material | Plastic |
| Package Quantity | 1 Rack |
| Color | Gray |
| Manufacturers Part Number | GJO12504 |