Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Horizon Manufacturing

Model # :WBB1040035

MPN #: 4040

Horizon Manufacturing Utility/Sanitation Hook Rack, White, 26-5/8", 12 Hooks - 4040

Product Description
White 26" Utility / Sanitation Rack, (12) 2-1/2" Hooks, 26"W x 6-1/2"H x 4"D.

  • WHITE PVC coated 26" 12-Hook Rack
  • Cross contamination reducing racks for HACCP compliance (HACCP - Hazard analysis and critical control points)
  • Made to withstand daily cleaning with bleaches, common acids, bases and solvents used for sanitizing food plants & found in chemical plants
  • Hold sanitation brushes & tools together in one area, for one machine, or for one operation
  • One inch spacing from wall allows cleaning behind rack

Color coding sanitation utensils reduces the spread of bacteria. Color coded rack prevents mixing cleaning utensils from different areas of the plant. Use different colored cleaning utensils in different areas of the food plant to reduce the spread bacteria and disease in food plants. Cross contamination reducing racks for HACCP compliance (HACCP - Hazard analysis and critical control points). Holds brushes, brooms, scrapers, scoops, shovels, mops, and squeegees on strong 2-1/2" long hooks. Keeps tools together in one area, for one machine or for one operation. One inch spacing from wall allows cleaning behind rack. Made to withstand daily cleaning with bleaches, common acids, bases and solvents used in sanitizing food plants & found in chemical plants.

PRICE
$93.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-5/8 in
Width4 in
Height4-5/8 in

Product Details

Assembly RequiredNo
Style12 Hooks
TypeUtility/Sanitation Hook Rack
MaterialSteel
Package Quantity1 Rack
ColorWhite
Manufacturers Part Number4040
BrandHorizon Manufacturing