SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 3 Qt(10")Saute Pan With Plain Handle - Pkg Qty 2

Vollrath® 3 Qt(10")Saute Pan With Plain Handle - Pkg Qty 2

Item #: WBB208456

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$59.95 ea.

Minimum Quantity: 2

Price: $119.90 / Pkg of 2

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4068, 8 Gauge, 2 Quart Capacity - Pkg Qty 2

Vollrath® Wear-Ever Classic Select Heavy-Duty saute Pan, 4068, 8 Gauge, 2 Quart Capacity - Pkg Qty 2

Alegacy ASTP3 - Optima® III 3 Qt. Sauté Pan

Alegacy ASTP3 - Optima® III 3 Qt. Sauté Pan

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan With Gatorgrip 5 Qt. - Pkg Qty 2

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan With Gatorgrip 5 Qt. - Pkg Qty 2

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan With Gatorgrip 3 Qt. - Pkg Qty 2

Vollrath® Classic Select® Heavy Duty Aluminum Saute Pan With Gatorgrip 3 Qt. - Pkg Qty 2

Vollrath® Miramar 8" saute Pan Without Cover, 49416, 1-1/4 Quart Capacity, Satin Finish

Vollrath® Miramar 8" saute Pan Without Cover, 49416, 1-1/4 Quart Capacity, Satin Finish

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Stock Pot 12.0 Qt (11.4 L)

Vollrath® Stock Pot 12.0 Qt (11.4 L)

New Trivent™ Handle has a unique ergonomic design that reduces stress and fatigue. The vented handle design reduces heat transfer from pan to handle, maximizing operator comfort. TriVent™ Silicone Handles are rated at 450°F (232°C) for stovetop or oven use. Standard gauge impact-resistant energy-efficient 3004 aluminum. Heat is spread evenly along base and sidewalls. Double-thick rims remain round for a better cover fit. Double-thick bottoms help resist denting. Beadless rims for easy cleaning. Ideal for sautéing, stir-frying, and browning. Tall side minimizes spattering versus a fry pan. Made in U.S.A. NSF Certified. Cover not included. 10" diameter. 3 quart capacity. Sold in package quantity of 2. Priced each.

Weights & Dimensions

  • Depth 2-3/8 in
  • Diameter 10 in

Product Details

  • Package Quantity 2
  • Brand Vollrath
  • Description Wear-Ever® Aluminum Saute Pan with TriVent® Handle

  • Material Aluminum
  • Manufacturers Part Number 67133
  • Capacity 3 qt
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 3 Qt(10")Saute Pan With Plain Handle - Pkg Qty 2

Vollrath® 3 Qt(10")Saute Pan With Plain Handle - Pkg Qty 2

Item #: WBB208456

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant