Features:
- Natural finish sauce pans constructed of heavy-gauge aluminum
- Complete offering of sizes from 1 quart (1.4 L) to 10 quart (9.5 L)
- Available with complete line of covers
- 7350 includes assist loop handle
Weights & Dimensions
| Depth | 5-3/4 in |
| Gauge | 9 ga |
| Diameter | 11-3/4 in |
| Inside Diameter | 11.75 in |
Product Details
| Capacity | 10 qt |
| Material | Aluminum |
| Package Quantity | 6 |
| Description | Arkadia Sauce Pans |
| Manufacturers Part Number | 7350 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |