Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Recreation Systems

Model # :WBB2311573

MPN #: NB-0324ASTD

Standard Series 3 Row Aluminum Bleacher, 24' Long, Single Footboard

Product Description
The National Rep Bleacher Series offer customers a quality, economical stationary bleacher seating option. Bleacher, 3 Row x 24'-0"L, (10" Nominal Seat Planks, 10" Nominal Tread Planks, 16" Front Row Seat Height, 6" Rise, 24" Tread), Aluminum Frame, Single Footboards,

Features

  • 2, 3, 4, 5, 8, 10, and 15 Row Units
  • 6" Rise/24" Tread
  • 10" Seat Plank
  • 16" Front Row Seat Height
  • Available in 15', 21' and 27' Lengths
  • Aluminum Frame
  • Single Footboards on Rows 2 and 3; Double Footboards with Riser on Rows 4 and Higher
  • Chain Link Guardrail on 4 Row Units and Higher
Additional Options

  • Galvanized Frame
  • Double Footboards
  • Aluminum or Galvanized Vertical Picket Guardrail
  • ADA
  • Rubber Bumpers
  • Tip N Roll (2 and 3 Row Units)
  • Towable (5 Row and Higher)
Made in the USA.

PRICE
$4,389.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
4389.00
Buy 3+ units
4169.00Save $220.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 ft
Depth5 in
Height2 ft
Seat Depth10 in
Seat Height2 in
Rise6 in
Seat Board Length24 ft

Product Details

Assembly RequiredYes
With AisleNo
ColorSilver
SeriesNational
FootboardSingle
Number of Seats48
MaterialAluminum
Manufacturers Part NumberNB-0324ASTD
With GuardrailNo
Number of Rows3
BrandNational Recreation Systems

Warranty

Warranty5 Years yr

Compliance & Certifications

CertificationsAISC Certified