46" Round Picnic Table, ADA Compliant, Perforated Metal, Green
Write a Review
|
Questions & Answers (0)
Product Description
The perforated pattern ADA accessible round table has a 1-5/8" O.D. frame. Table can be used as portable and/or a surface mount table. Surface Mount is recommended for ADA. Perforated Style. Green Plank & Frame finish. 80"W x 63"D x 30"H Overall Dimensions.
PRICE
$1,949.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 80 in |
| Height | 30 in |
| Table Width | 46 in |
| Table Length | 46 in |
Product Details
| Type | ADA Compliant Picnic Table |
| Frame Color Family | Green |
| Color | Green |
| Cushion Included | No |
| Material | Perforated Metal |
| Frame Material | Steel |
| Manufacturers Part Number | PG358H-RDPG |
| Mounting Style | Surface |
| Shape | Round |
| Brand | UltraPlay |