Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB694555BLKD

Global Industrial™ 8' Rectangular Picnic Table, Perforated Metal, Blue

Product Description
✓ Safety-beveled corners and lightweight metal mesh design for airflow
✓ Blue thermoplastic coating resists corrosion, fading & heat accumulation
✓ Includes stainless steel hardware, (16) acorn safety caps, & (8) bag hooks

The blue Global Industrial™ 8' Rectangular Picnic Table makes ideal dining furniture for any outdoor setting like public parks, schoolyards, campgrounds, and restaurant patios. Tabletop and benches are made of a smooth, glossy thermoplastic exterior coating and are both UV-resistant to protect from fading. Engineered to withstand extreme summer heat & winter cold, and is thermal-stable to stay cool-to-the-touch even in direct summer sun. A center hole accepts umbrella poles up to 1-1/2" in diameter.

BUILT TO CARRY THE LOAD:

High weight capacities for the tabletop & benches ensure a safe & comfortable experience with a 900-pound capacity per bench and 1000-pound weight capacity for the tabletop.

COMFORTABLE, ACCESSIBLE, & AMPLE SEATING:

This 8' rectangular tabletop can hold all the food & beverages users bring, while the two bench seats measure 96" long x 12" wide, allowing multiple adults to easily fit on each bench. The smooth surface, beveled edges, rounded corners to ensure a safe and comfortable experience. Bench height measures 20" from the ground to make it easy to sit down & stand up.

RESISTANCE TO THEFT & VANDALISM:

Welded mounting tabs on the frame allow the table to be permanently anchored to concrete, asphalt, and other surfaces to deter theft. The punched hole pattern of the perforated metal makes an unappealing surface for graffiti and paint does not adhere well to the thermoplastic coating, making it easy to clean.

INDUSTRIAL STRENGTH:

Heavy-duty perforated metal mesh benches & tabletop promotes airflow, limits snow & dust accumulation and standing water. The perforations punched into the metal are precisely placed to avoid the edges and assembly points, providing additional strength with a clean & elevated look versus expanded metal. Heavy-gauge galvanized tubular steel frame is finished in a corrosion-resistant black powder coat. Stainless steel hardware won't rust or corrode over time and comes with plastic protective acorn nuts that prevent injuries from rubbing against exposed bolt ends.

  • Limited 7-Year Warranty
  • Pre-drilled mounting brackets included for fast, secure surface-mounting
  • PROMOTIONAL PRICE
    $869.00

    was $949.00
    Save $80.00 (8%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length96 in
    Width62 in
    Height29-1/2 in
    Weight Capacity1000 lbs
    Seat Length96 in
    Seat Width12 in
    Seat Height17 in
    Table Width30 in
    Table Length96 in

    Product Details

    Assembly RequiredYes
    TypeTraditional Picnic Table
    Frame Color FamilyBlack
    ColorBlue
    Cushion IncludedNo
    MaterialPerforated Metal
    Frame MaterialSteel
    Manufacturers Part Number694555BLKD
    Mounting StyleSurface
    Capacity per Seat900 lb
    CollectionPerforated Metal Collection
    ShapeRectangular
    BrandGlobal Industrial

    Warranty

    Warranty7 yr