Hirsh Industries® Counter Height Cabinet with 3 Shelf, 36"W x 18"D x 42"H, Gray, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
Durable, fully welded construction storage cabinet that will help keep you organized within the home, office, or garage. Recessed handle with core-removable lock. Three point locking system locks top, bottom, and doors. Shelves are adjustable in 1" increments.180lbs capacity per shelf. Two adjustable leveling glides in front corners. Storage Cabinet meets or exceeds ANSI/BIFMA performance and safety standards. GREENGUARD Gold certified.
PRICE
$389.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 42 in |
| Weight | 62 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Number of Adjustable Shelves | 2 |
| Door Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 22003 |
| Brand | Hirsh Industries |
| Type | Storage Cabinet |
| Shelf Capacity | 180 lbs |
| Color | Gray |
| Series | Storage Cabinets |
| Handle Type | Recessed |
| Style | Counter Height |
| Number of Doors | 2 |
| Number of Compartments | 3 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | Greenguard Certified |