Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WBB1969104

MPN #: 4218DLX-LGY

Tennsco® Deluxe HD Counter Height Storage Cabinet, 22 Gauge, 36"W x 18"D x 42"H, Light Gray

Product Description
Heavy-duty 16 gauge door frame for added durability. Heavy-duty knuckle hinges provide added strength and security. Integrated levelers compensate for uneven floors. Louvered back panel provides cabinet ventilation. Three point door locking mechanism for maximum security. Reinforced doors provide strength & durability. Built-in shelf support tabs secure shelves. All Tennsco products are Proudly Made in the USA.

PRICE
$595.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
595.00
Buy 6 units - 10 units
569.00Save $26.00 (4%)
Buy 11+ units
549.00Save $46.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height42 in
Inside Width34 in
Inside Depth16 in
Inside Height41-7/8 in
Weight92 lbs
Gauge22 ga

Product Details

Lock TypeKeyed Lock, Keyed Differently
Number of Adjustable Shelves2
Door TypeSolid
MaterialSteel
Number of Shelves3
Construction TypeAll-Welded
Manufacturers Part Number4218DLX-LGY
BrandTennsco
TypeStorage Cabinet
Shelf Capacity200 lbs
ColorLight Gray
SeriesExpanded Deluxe
Handle TypeLever
StyleCounter Height
Number of Doors2
Package Quantity1
Number of Compartments3
Number of Fixed Shelves1
Base TypeLeveling Feet

Warranty

Warranty1 yr