Ideal for transporting or staging of bulkier materials. All models have a 12 gauge reinforced deck with a 1-1/2" lip edge, and a push bar handle on swivel caster end. 2 swivel and 2 rigid, 6" x 2" non-marking polyurethane casters provide smooth transport. All-welded units have a powder coated finish and ship fully assembled. 3600 lbs. Capacity.
Little Giant® 3 Sided Mesh Bulk Truck, 3600 lb. Capacity, 65-1/2"L x 30"W x 57"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,329.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 65-1/2 in |
| Width | 30 in |
| Height | 57 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid with Lip Down |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Tubular Steel Push Handle |
| Style | Single-Side Access |
| Side Panels | Mesh |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | T1L-3060-6PY |
| Brand | Little Giant |