Little Giant® 3 Sided Bulk Truck w/2 Shelves, 3600 lb. Capacity, 53-1/2"L x 30"W x 57"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Slat steel on 3 sides extends 48" high above deck to help contain loads and improve visibility and airflow. Shelves are adjustable on 3-1/2" centers for versatility, and can be positioned with 1-1/2" lips either up or down. Shelves are 12 gauge steel. 3600 lbs. overall capacity with non-marking, long-lasting 6" x 2" polyurethane casters, 2 swivel, 2 rigid. Overall height is 57". Additional factory installed adjustable shelves are also available.
PRICE
$1,945.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-1/2 in |
| Width | 30 in |
| Height | 57 in |
| Weight Capacity | 3600 lbs |
| Weight | 286 lbs |
| Gauge | 12 |
| Shelf Size | 29.5" x 46.5" |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Number of Adjustable Shelves | 2 |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | S3-A-3048-6PY |
| Brand | Little Giant |
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid with Lip Up |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Pushbar Handle |
| Style | Single-Side Access |
| Side Panels | Slat |
| Shelf Style | Flush |
Warranty
| Warranty | 1 yr |