Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2321642

MPN #: S2L-2448-6PY

Little Giant® 3 Sided Bulk Truck w/2 Shelves, 3600 lb. Cap, 53-1/2"L x 24"W x 58-1/2"H, Gray

Product Description
Heavy 12 gauge shelves are enclosed on 3 sides, 48" high above the deck in sturdy 1-1/2" angle iron corners and top trim. Slat-type sides allow visibility and air circulation. 2 swivel, 2 rigid 6" x 2" polyurethane casters with 3600 lbs. capacity. Shelves have 1-1/2" retaining lips. Overall Height 57", 58-1/2" with lipped shelves.

PRICE
$1,099.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2 in
Width24 in
Height58-1/2 in
Weight Capacity3600 lbs
Weight198 lbs
Shelf Spacing22-1/2 in
Gauge12
Shelf Size24" x 48"
Wheel Diameter6 in
Top Shelf Height33-1/2 in

Product Details

Assembly RequiredNo
MaterialSteel
Number of Shelves2
Construction TypeAll-Welded
Manufacturers Part NumberS2L-2448-6PY
BrandLittle Giant
Wheel MaterialPolyurethane
TypeStock Picking Truck
Shelf TypeFlat Solid with Lip Up
ColorGray
Wheel Type2 Rigid, 2 Swivel
Handle TypePushbar Handle
StyleSingle-Side Access
Side PanelsSlat
Shelf Style1-1/2" Lips

Warranty

Warranty1 yr