Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785577

MPN #: T2LH2448-6PYFP60

Little Giant® Forkliftable Order Picking Truck with 2 Lipped Shelves, 53-1/2"L x 24"W x 69"H

Product Description
Large capacity, multi-shelf truck designed to securely attach to your order picker.

Features:
  • 2 shelf version: 29-1/4" shelf clearance
  • Shelf Size: 24" x 48"
  • 1.5" Retaining Lips
  • Two 6" x 3-1/2" fork pockets on 24" centers with 1-1/2" steel grab bar
  • Two rigid and two swivel casters
  • 6" polyurethane wheels
  • Overall height: 69"
  • 3600 lbs. Capacity


PRICE
$1,135.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2
Width24 in
Height69 in
Weight Capacity3600 lbs
Weight213 lbs
Shelf Clearance29-1/4 in
Gauge12
Shelf Size24 x 48 in
Wheel Diameter6 in

Product Details

Assembly RequiredNo
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberT2LH2448-6PYFP60
Shelf MaterialSteel
BrandLittle Giant
Wheel MaterialPolyurethane
TypeForkliftable Order Picking Truck
Shelf TypeLipped
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleSingle-Side Access
Side PanelsMesh
Package Quantity1

Warranty

Warranty1 yr