Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2321541

MPN #: S1L-3048-6PY

Little Giant® 3 Sided Bulk Truck, 3600 lb. Capacity, 53-1/2"L x 30"W x 58-1/2"H, Gray

Product Description
Ideal for transporting or staging of bulkier materials. All models have a 12 gauge reinforced deck with a 1-1/2" lip edge, and a push bar handle on swivel caster end. 2 swivel and 2 rigid, 6" x 2" non-marking polyurethane casters provide smooth transport. All-welded units have a powder coated finish and ship fully assembled. 3600 lbs. Capacity.

PRICE
$1,275.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2 in
Width30 in
Height58-1/2 in
Weight Capacity3600 lbs
Weight182 lbs
Wheel Diameter6 in
Gauge12
Shelf Size30" x 48"

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStock Picking Truck
Shelf TypeFlat Solid
ColorGray
Wheel Type2 Rigid, 2 Swivel
Handle TypePushbar Handle
StyleSingle-Side Access
Side PanelsSlat
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberS1L-3048-6PY
Shelf Style1-1/2" Lips
BrandLittle Giant

Warranty

Warranty1 yr