Little Giant® 3 Sided Bulk Truck w/3 Shelves, 3600 lb. Cap, 53-1/2"L x 24"W x 58-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Heavy 12 gauge shelves are enclosed on 3 sides, 48" high above the deck in sturdy 1-1/2" angle iron corners and top trim. Slat-type sides allow visibility and air circulation. 2 swivel, 2 rigid 6" x 2" polyurethane casters with 3600 lbs. capacity. Shelves have 1-1/2" retaining lips. Overall Height 57", 58-1/2" with lipped shelves.
PRICE
$1,289.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-1/2 in |
| Width | 24 in |
| Height | 58-1/2 in |
| Weight Capacity | 3600 lbs |
| Weight | 234 lbs |
| Shelf Spacing | 14-1/2 in |
| Gauge | 12 |
| Shelf Size | 24" x 48" |
| Wheel Diameter | 6 in |
| Top Shelf Height | 39-1/2 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Number of Shelves | 3 |
| Construction Type | All-Welded |
| Manufacturers Part Number | S3L-2448-6PY |
| Brand | Little Giant |
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid with Lip Up |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Pushbar Handle |
| Style | Single-Side Access |
| Side Panels | Slat |
| Shelf Style | 1-1/2" Lips |
Warranty
| Warranty | 1 yr |