Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB3219136

MPN #: 3ST-EX2448-1AS-95

Durham Mfg.® 3 Sided Mesh Truck w/2 Shelves, 3000 lb. Cap., 54-1/2"L x 24-3/8"W x 56-7/16"H

Product Description
Features:
  • Sturdy tubular push handle
  • Shelves adjust on 2-1/4" centers
  • Ships fully assembled and ready for use
  • 6" x 2" Phenolic Casters - (2) Rigid, (2) Swivel
  • The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments


PRICE
$969.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54-1/2 in
Width24-3/8 in
Height56-7/16 in
Weight Capacity3000 lbs
Weight152.5 lbs
Wheel Diameter6 in
Gauge14
Shelf Size24" x 48"

Product Details

Assembly RequiredNo
Wheel MaterialPhenolic
TypeMesh Truck
Shelf TypeAdjustable
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleSingle-Side Access
Side PanelsMesh
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Package Quantity1
Manufacturers Part Number3ST-EX2448-1AS-95
Shelf MaterialSteel
BrandDurham Mfg.

Warranty

Warranty1