- Security Mesh Truck with 6" x 2" Phenolic casters
- (2) rigid, (2) swivel, 2 shelves
- Tubular push handle and pad lockable doors
- Gray
Durham Mfg.® Mesh Truck w/1 Adjustable Shelf, Steel, 2000 lb. Cap, 54-1/2"L x 26"W x 56-7/16"H,
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,069.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 54-1/2 in |
| Width | 26 in |
| Height | 56-7/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 225 lbs |
| Wheel Diameter | 6 in |
| Shelf Spacing | Adjustable in |
| Gauge | 14 |
| Shelf Size | 48"L x 24"W |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Security Truck |
| Shelf Type | Adjustable |
| Color | Gray |
| Wheel Type | Phenolic, 2 Rigid, 2 Swivel |
| Handle Type | Tubular Steel Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | HTL-2448-DD-1AS-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |