Valley Craft® 3-Sided Stock Picking Cage Cart, 57"L x 30" W, 1600 lb. Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Valley Craft's® 3-Sided Stock Picking Cage Cart is the ideal solution for picking, storing, and transporting a variety of products. Constructed from heavy duty 12 gauge steel and built to withstand rigorous use, this cart has a load capacity of 1,600 lbs. and easily maneuvers on (4) large 8"non-marking rubber casters (2 rigid, 2 locking swivel). Full length built-in side bar handles provide ergonomic handling without taking up any additional space. Welded steel wire grid panels (2x2") provide users visibility and ventilation to their items while still keeping items secure.
This 3-Sided Stock Picking Cage Cart is available with or without shelves (sold separately, adjustable on 2" increments) to maximize organization and capacity. Strategically sized at 57"L x 30"W x 68"H, this cart maximizes storage while maintaining superior control and handling.
Valley Craft's® Stock Picking Cage Carts have a powder coat paint finish for a premium look that holds up over time. The premium gray color can aid in organizing workflows and supporting 5S initiatives. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.
This 3-Sided Stock Picking Cage Cart is available with or without shelves (sold separately, adjustable on 2" increments) to maximize organization and capacity. Strategically sized at 57"L x 30"W x 68"H, this cart maximizes storage while maintaining superior control and handling.
Valley Craft's® Stock Picking Cage Carts have a powder coat paint finish for a premium look that holds up over time. The premium gray color can aid in organizing workflows and supporting 5S initiatives. Products are shipped fully assembled, ready-to-use, and are made in the U.S.A.
PRICE
$959.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 57 in |
| Width | 30 in |
| Height | 68 in |
| Weight Capacity | 1600 lbs |
| Weight | 160 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 30 in |
| Deck Length | 57 in |
Product Details
| Assembly Required | No |
| Type | Wire Caged Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Wheel Type | Mold-On |
| Handle Type | Ergonomic Handle |
| Material | Steel |
| Manufacturers Part Number | F89256VCGY |
| Brand | Valley Craft |
Warranty
| Warranty | 1 Year |