Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wagons & Trailers

Wagon Trucks and Caster Steer Trailers are essential equipment for transporting heavy loads efficiently. Designed for durability and reliability, wagon vehicles boast heavy-duty construction and high weight capacities, perfect for industrial, agricultural, or commercial applications. With ergonomic handles and smooth-rolling wheels, wagons and caster steer trailers ensure effortless maneuverability and streamlined material handling in warehouses, farms, or construction sites.
Filters

Lip Deck Wagon Trucks

Lip Deck Wagon Trucks
Lip Deck Wagon Trucks have a heavy-duty steel build, pivoting center axle, and T-handles for easy maneuvering of loads up to 3500 lbs. With fifth wheel steering, these tray deck wagons can maneuver in tight spaces. The vinyl hand grips permit two-person operation, and various wheel types are offered for different applications. Certain units have a retaining deck lip for secure transport of items.
CompareImageWeight CapacityLengthWidthDeck HeightWheel TypeWheel DiameterBrandModel #Price
Little Giant® Perforated Deck Wagon, 1200 lb. Capacity, 36"L x 24"W, Rubber Wheels
1200 lbs
36 in
24 in
11 in
Solid
10 in
Little Giant
WBB2276981$555.00
Little Giant® 8-Wheeler Wagon Truck CD-3660-16P-CR - Lip Edge - 36 x 60
3000 lbs
60 in
36 in
18-1/2 in
Pneumatic
16 in
Little Giant
WBB288513$1,749.00
Little Giant® 8-Wheeler Wagon Truck CD-3672-16P-CR - Lip Edge - 36 x 72
3000 lbs
72 in
36 in
18-1/2 in
Pneumatic
16 in
Little Giant
WBB288514$1,799.00
Little Giant® 8-Wheeler Wagon Truck CD-3048-16P-CR - Lip Edge - 30 x 48
3000 lbs
48 in
30 in
18-1/2 in
Pneumatic
16 in
Little Giant
WBB288420$1,229.00
Little Giant® Heavy Duty 3" Deep Lip Wagon Truck, 3000 lb. Capacity, 60"L x 30"W
3000 lbs
60 in
30 in
21-1/2 in
Pneumatic
16 in
Little Giant
WBB996611$1,539.00
Little Giant® Caster Steer Wagon, 2000 lb. Capacity, 60"L x 36"W, Polyurethane Wheels
2000 lbs
60 in
36 in
11 in
Solid
8 in
Little Giant
WBB2366247$929.00
Little Giant® Wagon Truck CH-3060-12P - Lip Deck - 30 x 60 - Pneumatic Wheels - 2000 Lb.
2000 lbs
60 in
30 in
16-1/2 in
Pneumatic
12 in
Little Giant
WBB288460$1,125.00
Little Giant® Wagon Truck with Perforated Deck, 2000 lb. Capacity, 37-1/2"L x 24"W, Gray
2000 lbs
37-1/2
24 in
16-1/2 in
Pneumatic
12 in
Little Giant
WBB3785260$769.00
Little Giant® Heavy-Duty Wagon Truck with Lip Deck, 3000 lb. Capacity, 61-1/2"L x 30"W, Gray
3000 lbs
61-1/2
30 in
20 in
Pneumatic
16 in
Little Giant
WBB3785360$895.00
Little Giant® Heavy-Duty Wagon Truck with Lip Deck, 3000 lb. Capacity, 73-1/2"L x 36"W, Gray
3000 lbs
73-1/2
36 in
20 in
Pneumatic
16 in
Little Giant
WBB3785238$1,005.00
Showing 1-10 of 61 results

Flush Deck Trailers

Flush Deck Trailers
Flush Deck Trailers provide convenient material transportation for industrial applications. The 12 gauge steel deck along with pneumatic wheels support a range of load capacities for durable unit mobility. With a trailer hitch for easy towing and pivoting axles that turn front and rear pneumatic wheels in opposite directions allow these deck trailers to operate in tight spaces.

Flush Deck Wagon Trucks

Flush Deck Wagon Trucks
Flush Deck Wagon Trucks are built with a reinforced steel deck to support loads ranging from 2000 to 3500 lbs. Our flush deck wagons have various wheel types, including pneumatic 8 wheeler and mold-on rubber wheels. The pivoting center axle enables fifth-wheel steering, while the T-handle design allows for easy push or pull maneuverability. The vinyl hand grips permit two-person operation.
Showing 1-10 of 34 results

Flat Deck 3 Caster Steer Trailers

Flat Deck 3 Caster Steer Trailers
Flat Deck 3 Caster Trailers are versatile material handling equipment that can work independently or connected to a train of trailers. These heavy duty caster steer trailers can bear weights up to 1500 lbs. Swivel caster wheels stay under the load at all times, providing stability for unevenly distributed loads. Caster steer trailers have a reinforced gauge steel deck for long-lasting durability.