Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rockford Systems, LLC

Model # :WBB3127876

MPN #: RSSC2XL361Y240

Rockford Systems Machine Shield, 3-Sided, 24" x 9" x 6-1/2", 36" Reach, 24" Offset

Product Description
Protector Series Chip Shield for Milling or Drilling Machines, 3 Sided, 24" x 9" x 6.5", Left Mount, Articulating, Single Base Pivot, 3 Arms, 36" Reach w/o Interlock, 24" Offset, No Enclosure.

PROTECTOR Series Shields are constructed of 14-gauge powder-coated steel and 3/16" shock-proof and oil-resistant polycarbonate, creating an extremely tough, rigid and durable safety shield to protect operators from flying debris, lubricants, coolants and swarf. All components carry a CE, UL and CSA certification and shields feature a limited one-year warranty. A full line of replacement polycarbonate shields is available to keep shields operating at peak efficiency.

PROTECTOR Series Shields are modular in design so that shield shape, size, mount, arm, offset, lighting, interlocking and safety monitoring can be configured to provide the best solution for even the toughest machine guarding challenge. Available with various mounting options, these high-quality shields allow for reversal to address opposite-hand mounting scenarios when necessary. All shields are vertically and horizontally adjustable to clear varying work setups and table heights.
PRICE
$1,614.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1614.00
Buy 6+ units
1564.00Save $50.00 (3%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width9 in
Height6-1/2 in
Weight22 lbs
BaseSingle Head Base Pivot
Offset24 in

Product Details

InterlockingNo
Number of Arms3
ColorRed
For Use WithMilling or Drilling Machines
Enclosure TypeNot Interlocked
Mounting LocationLeft Side Mount
Arm TypeArticulating
Manufacturers Part NumberRSSC2XL361Y240
LightedNo
Shape3-Sided
BrandRockford Systems, LLC

Warranty

Warranty1 yr