Machine Guards
Machine guards protect personnel, equipment, and facilities from hazards associated with machinery and industrial processes. They are constructed from robust steel to withstand impact and provide long-lasting protection. Some machine guards feature high-visibility colors, enhancing awareness of the guard's presence and promoting a safety-conscious work environment. They are ideal for use in manufacturing plants and production facilities to protect operators from the moving parts of industrial machinery.
Most Relevant
High Profile Machine Guards

High-profile machine guards provide heavy-duty impact protection for racks, loading docks, personnel, and more. Machine Guards are made with welded steel to prevent potential injuries in environments where machinery is present. Guards also include visibility stripes to alert employees to potential hazards that should be avoided.
| Compare | Image | Length | Height | Mounting Style | Material | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 24 in | Fixed | Steel | Yellow | Global Industrial | WB337322R | as low as $149.95 Save $10.00 (6%) | ||
![]() | 42 in | 24 in | Fixed | Steel | Yellow | Global Industrial | Ships Same Day WB670791 | $265.95 | ||
![]() | 48 in | Height | Fixed | Steel | Yellow | Global Industrial | Ships Same Day WB337323R | as low as $195.95 Save $10.00 (5%) | ||
![]() | 36 in | 24 in | Removable | Steel | Yellow | Global Industrial | WB238806 | as low as $319.95 Save $26.00 (8%) | ||
![]() | 48 in | Height | Removable | Steel | Yellow | Global Industrial | Ships Same Day WB238807 | as low as $319.95 Save $30.00 (9%) | ||
![]() | 36 in | Height | Removable | Steel | Yellow | Vestil | WB238810 | as low as $339.95 Save $30.00 (8%) | ||
![]() | 36 in | 42 in | Fixed | 304 Stainless Steel | Silver | Vestil | WB443477 | as low as $919.00 Save $130.00 (12%) | ||
![]() | 48 in | 42 in | Removable | Steel | Yellow | Vestil | WB238811 | as low as $459.95 Save $40.00 (8%) | ||
![]() | 48 in | 42 in | Fixed | 304 Stainless Steel | Silver | Vestil | WB443478 | as low as $1,175.00 Save $164.00 (12%) |
Corner Machine Guards

Corner machine guards provide a safe and secure barrier around machines and racks, helping to minimize accidents and injuries. Triple elbow corner guards are made with heavy-duty welded steel for years of durability. These safety guards have a scratch-resistant yellow powder coat finish with safety stripes for high visibility.
Low Profile Machine Guards

Low-profile machine guards offer protection without blocking the line of sight or access. These strong steel guards are designed to limit access to machines, conveyors, and other hazardous areas. Stripes on guards help increase safety and visibility. Steel guards can either be fixed or removable and are available in various heights.